Tool box, empty, long pattern
0
1
2

Tool box, empty, long pattern

Order Code: ZT2464818SCopy

£149.99 Inc VAT (20%)


Description

Compartments to be fully pulled out Great stability even if only one side is opened GEDORE blue powder-coated Dimensions: H 210 x W 535 x D 225 mm Particularly suitable for tool assortments S 1024, S 1025, S 1151 and S 1151 A Particularly suitable for assortments No. S 1024, S 1025, S 1151 and S 1151 A

Specifications for Tool box, empty, long pattern
  • Product Type
    Tool Boxes
  • Length
    225mm
  • Height
    210mm
  • Width
    535mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome