Tool Store Large VG500L 1370mm x 480mm x 480mm (Includes Dual Integrated Lock)

Tool Store Large VG500L 1370mm x 480mm x 480mm (Includes Dual Integrated Lock)

Order Code: ZT1554200S

£459.99 Inc VAT (20%)


Description

Riveted construction with hinged lids, lid stays and 4x carry handles.
Supplied with a built in locking mechanism and keys.
Two disk locks are included, with two pairs of keys.
Made from 1.5mm zintec steel.
External Dimensions: 1370mm (L) x 480mm (D) x 480mm (H).
Internal Dimensions: 1290mm (L) x 475mm (D) x 410mm (H).
Weight: 42.63kg.
Approximate fitting time 20 minutes.
Tool Stores can be fixed into position to the floor of vehicle.

See full description
Specifications for Tool Store Large VG500L 1370mm x 480mm x 480mm (Includes Dual Integrated Lock)
  • Weight
    42.63kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome