Toolbox with 2 Drawers 500mm

Toolbox with 2 Drawers 500mm

Order Code: ZT1224259PCopy

£89.99 Inc VAT (20%)


Description

Heavy-duty toolbox with a steel and polypropylene construction including a removable tote tray. Has the storage capability of a tool chest coupled with the versatility of a carry-type toolbox. Two ball bearing runner drawers automatically lock when lid is shut, preventing accidental opening when being carried or in transit. Two metal clasps ensure the lid stays shut and hasp allows a padlock to be used for added security (padlock not included).

See full description
Specifications for Toolbox with 2 Drawers 500mm
  • MFR Part No.
    AP547
  • Weight
    6.98kg
  • Material
    Polypropylene
  • Product Type
    Toolbox

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome