FatMax Wheeled Technician's Suitcase STA172383
0
1
2
3
4
5
6
7

FatMax Wheeled Technician's Suitcase STA172383

Order Code: ZT1293173P

£199.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley FatMax Wheeled Technician's Suitcase has an ergonomic, aluminum telescopic handle and bearing skating wheels for smooth and easy mobility. Its thick rubber coated handle provides superior grip and comfort. It also features supporting legs for stability (no tipping over) and tough metal latches. The accordion structure provides full visibility and accessibility. Removable dividers allow for flexible customization and organization 1 long divider, 4 short dividers, 3 cups and covers. It has a glass fiber reinforced PP body and lid for durability. Specification Dimensions 540 x 400 x 435mm

See full description
Specifications for FatMax Wheeled Technician's Suitcase STA172383
  • MFR Part No.
    FMST1-72383
  • Type
    Suitcase
  • Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome