Multi-Purpose Cases, Capacity 20 L, External Dimensions LxWxH 400 X 300 X 233mm

Multi-Purpose Cases, Capacity 20 L, External Dimensions LxWxH 400 X 300 X 233mm

Order Code: ZT2696405SCopy

£99.99 Inc VAT (20%)

Currently unavailable

Description

Multi-purpose cases, capacity 20 l, external dimensions LxWxH 400 x 300 x 233 mm, 1+ items. Supplied = assembled. Capacity = 20 l. Material = polypropylene. External length = 400 mm. External width = 300 mm. External height = 233 mm. Internal length = 358 mm. Internal width = 258 mm. Internal height = 217 mm. Lock type = snap lock. Weight = 1.7 kg. Temperature resistance = -10 °C to +90 °C. Colour = grey. Self-locking snap locks. Robust, shockproof, non-warping. For transporting and shipping spare parts, tools etc. Temperature resistant from -10 °C to +90 °C. Self-locking, sealable snap latches (seals not available) Carrying handle on the front side, recessed handles on the side walls. Lid hinges with metal sleeves for additional protection.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome