Presentation Case, Basic Trainer Set, Cardboard, HxWxD 330 X 480 X 125mm

Presentation Case, Basic Trainer Set, Cardboard, HxWxD 330 X 480 X 125mm

Order Code: ZT2721119S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Presentation case, basic trainer set, cardboard, HxWxD 330 x 480 x 125 mm. Supplied = assembled. Height = 330 mm. Width = 480 mm. Depth = 125 mm. Material = cardboard. Colour = white. Product type = presentation cases. The basic trainer set is the inexpensive version of the magnetoplan presentation case. The cardboard case has the same contents. Weight: 5.15 kg. Contents: 504 presentation cards 200 x 100 mm, rectangular in 6 different colours 200 presentation cards 100 mm, round in 5 different colours 150 presentation cards 140 mm, round in 5 different colours 150 presentation cards 190 mm, round in 5 different colours 200 presentation cards 190 x 110 mm, oval in 5 different colours 10 board and flip chart marker pens (6 x black, 4 x red) 4 jumbo marker pens (blue, green, red, black) 400 push pins (100 pieces each in yellow, blue, green, red) 1 telescopic pointer 2 glue sticks, 20 g each 1 pair of paper scissors, 6'' 1 cutter, blade width 9 mm 1 adhesive tape hand dispenser with adhesive tape (25 m x 19 mm) 1 roll of masking tape (50 m x 30 mm) 1200 marker dots (300 pieces each in yellow, blue, green, red) 1 pin cushion

See full description
Specifications for Presentation Case, Basic Trainer Set, Cardboard, HxWxD 330 X 480 X 125mm
  • Product Type
    Presentation Cases
  • Colour
    White
  • Material
    Cardboard
  • Supplied
    Assembled
  • Depth
    125mm
  • Height
    330mm
  • Width
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome