Tool Case, HPDE Resin High Capacity with TSA Locks
0
1

Tool Case, HPDE Resin High Capacity with TSA Locks

Order Code: ZT1361340X

£439.99 Inc VAT (20%)


Description

A high capacity tool case that has been manufactured from HDPE polyethylene, meaning they provide a real shield against accidental shocks. Fitted with TSA locks and supplied with 4 keys.

Features and Benefits
• TSA lock allows security forces access to luggage without damaging the case
• Special extra thick aluminium trim for tight closure

Contents
• 2 tool boards (each with 31 elasticated tool loops)
• An expandable document compartment
• 3 small organisers
• A customisable storage compartment with dividers

Typical Applications
• Workshop
• Automotive
• DIY

Dimensions:
• 470 x 390 x 347mm

Spare Kennedy Accessories available here:
• Locks With Keys 567-7608;
• Upper Tool Board 567-7670;
• Lower Tool Board 567-7672;
• 'D' Shape Case Handle 567-7601;
•Telescopic Handle and Wheel Set 567-7700

See full description
Specifications for Tool Case, HPDE Resin High Capacity with TSA Locks
  • Product Material
    HDPE Resin
  • Weight
    6.5kg
  • Lock Type
    TSA
  • Overall Depth
    347mm
  • Number of Tool Boards
    2
  • Colour
    Black
    Silver
  • Overall Height
    390mm
  • Overall Width
    470mm
  • Type
    Tool Case
  • Length
    390mm
  • Height
    470mm
  • Width
    347mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome