Stainless Steel Roller Cabinet Professional Range 7 Drawers 27in
0
1
2
3
4
5
6
7
8

Stainless Steel Roller Cabinet Professional Range 7 Drawers 27in

Order Code: ZT5115547S

£699.99 Inc VAT (20%)


Description

This Stainless-Steel Roller Cabinet is a professional-grade storage solution, designed for durability, security, and ease of use. Constructed from rust-resistant stainless steel, it offers 7 spacious drawers with non-slip EVA liners to protect tools and maintain organisation. Each fully opening drawer is fitted with 45mm ball bearing slides. The cabinet features an ergonomic side handle, which can be mounted on either side for ease of transport, and shock-absorbing 125mm PU castors with full brakes to support heavy loads. Safety is enhanced with a cylinder locking mechanism and the Kennedy Integrated Safety System (KISS) to prevent tipping by allowing only one drawer to open at a time.

Features and Benefits
• Rust-resistant stainless steel provides long-lasting durability
• Non-slip EVA liners protect tools from damage
• Smooth ball bearing slides ensure stability and smooth drawer action
• Ergonomic handle allows for easy repositioning and transport
• Safety locking mechanism prevents accidental tipping and secures tools

See full description
Specifications for Stainless Steel Roller Cabinet Professional Range 7 Drawers 27in
  • Product Type
    Roller Cabinet
  • Colour
    Silver
  • Maximum Weight Capacity
    550kg
  • Overall Length
    678mm
  • Number of Drawers
    7
  • Magnetic Adhesion
    No
  • Material
    Stainless Steel
  • Weight
    60.9kg
  • Overall Width
    459mm
  • Product Range
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome