Tower Cabinet 9 Drawer 690mm with Soft Close Drawers & Power Strip

Tower Cabinet 9 Drawer 690mm with Soft Close Drawers & Power Strip

Order Code: ZT1426672SCopy

£849.99 Inc VAT (20%)
£999.9915% off


Description

All heavy-duty steel construction and manufactured with steel inner walls for extra strength and durability.
Heavy-duty 45mm ball bearing drawer slides provide superior performance, suitable for heavier loads.
Full height rear locking mechanism, locks smooth running soft close drawers in place.
Clamshell compartment has been specifically design to be the perfect working height for diagnostic and data analysis screens.
Rust and solvent resistant black crinkle effect finish.
Supplied with a power strip (4 x 230V, 2 x 5V 2.4A USB sockets) which can be installed on either side.
Fitted with four Ø125mm PP wheels with black chrome effect alloys, two castors with quick release anti-rotation toe locks and two fixed wheels.
Side handle for added comfort when manoeuvring around the workplace.
Each drawer features stylish black anodized heavy-duty drawer pulls and pre-cut non-slip liners.
Supplied with two folding keys.

See full description
Specifications for Tower Cabinet 9 Drawer 690mm with Soft Close Drawers & Power Strip
  • MFR Part No.
    AP2709BE
  • Weight
    75.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome