Multi-Purpose Sharpening Tool
0
1
2
3
4

Multi-Purpose Sharpening Tool

Order Code: ZT3448381SCopy

£13.49 Inc VAT (20%)
£13.993.5% off
QuantityPriceDiscount
1 - 4£13.490%
5 - 9£12.954%
10 +£12.418%


Description

Strong blades made from tungsten carbide and a deburring blade. Supplied with anti-corrosion oil inside the handle, as well as an applicator sponge. Designed to sharpen knives, scissors, shears and secateurs. Comfortable rubber handle and built-in hand protection.
• 4 BLADES - Three tungsten carbide sharpening blades with a deburring blade.
• ANTI-RUST OIL - To prolong the life of your tools anti-corrosion oil is supplied in the handle with an applicator sponge.
• MULTIPURPOSE - Designed to sharpen knives, scissors, shears and secateurs.
• HAND GUARD - Comfortable rubber handle with integrated hand protection.

See full description
Specifications for Multi-Purpose Sharpening Tool
  • MFR Part No.
    SST01
  • Blade Material
    Tungsten Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome