Stripping Tool - WHA44620

Stripping Tool - WHA44620

Order Code: ZT3113858SCopy

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Wiha Stripping Tool comes with a rounded tool head and elongated ergonomic handle shape. The stripping tool fits perfectly into your hand, offering increased comfort even in difficult to access work areas. Designed for flush stripping of round and moisture proof cables with diameters 6-13mm (e.g. NYM 3 x 1.5mm² to 5 x 2.5mm²) without the need for setting the cutting depth manually in advance. The length arrester has been integrated into the housing this supports particularly precise working when processing series with the same stepped dimensions. A fastening clip ensures safe storage and prevents damage to the tool. Specifications: Overall Length: 140mm. Area Stripped (Min.-Max. Ø) : 6-13mm.

See full description
Specifications for Stripping Tool - WHA44620
  • Plier Type
    Stripping
  • Overall Length
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome