Slider Secure Tool Storage Drawer 52.5kg 500 x 1200 x 310mm
0
1
2
3

Slider Secure Tool Storage Drawer 52.5kg 500 x 1200 x 310mm

Order Code: ZT1252367X

£399.99 Inc VAT (20%)


Description

Deep-loading secure drawer for storing and protecting power tools in commercial vehicles. A flexible alternative to the traditional box product. Adds extra depth to tool storage set-up and will take the weight of other equipment so items can be stacked on top to save space. Constructed from strong steel with phosphated anti-corrosion protection. Slider can be fixed to the rear or side of the van so tools are easy to access when needed. Heavy duty roller bearings combined with full drawer runners provides smooth action. Vaultlock™ locking system positioned deep within the body of the drawer and protected by a hardened steel plate. Fitted with highly effective 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock. Floor mounts between wheel arches. Steel grip handles for easy opening. Slip-resistant surface for stacking other items on top. 4 reinforced fixing points for easy installation. Independently tested, approved and certified by Sold Secure and Secured by Design. Includes instructions, anti-theft bolts and 3 keys per lock. External size (L x D x H) : 500 x 1200 x 310mm. Internal size (L x D x H) : 405 x 1115 x 260mm. Weight 52.5kg.

See full description
Specifications for Slider Secure Tool Storage Drawer 52.5kg 500 x 1200 x 310mm
  • Weight
    52.5kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome