Tipper Tool Secure Storage Box 80kg 1815 x 560 x 490mm
0
1
2
3

Tipper Tool Secure Storage Box 80kg 1815 x 560 x 490mm

Order Code: ZT1252370X

£639.99 Inc VAT (20%)


Description

High security steel storage box with advanced Vaultlock™ locking system for tipper-style vehicles. Lockable docking station allows easy transportation between jobs. Heavy duty 3mm steel body with phosphated anti-corrosion protection and reinforced lid for protection against attacks with crowbars and car jacks. Vaultlock™ locking system positioned deep within the body of the box and protected by a hardened steel plate. Fitted with two highly effective 70mm anti-pick, anti-drill and anti-rust stainless steel disc locks. Drop-down recessed handles with rubber pads for comfortable lifting. Wide mouth drop front for greater access and visibility of contents. Strong gas support arm for soft open and close lid action. Bolt-on lid handle designed to shear off if attacked. 4 reinforced fixing points for easy installation to the vehicle floor. Sloping lid channels water away. Independently tested, approved and certified by Sold Secure and Secured by Design. Includes instructions, anti-theft bolts and 3 keys per lock. External size (L x D x H) : 1815 x 560 x 490mm. Internal size (L x D x H) : 1720 x 435 x 420mm. Weight 80kg.

See full description
Specifications for Tipper Tool Secure Storage Box 80kg 1815 x 560 x 490mm
  • Weight
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome