Vansafe Storage Box - Large Including Storage Tray

Vansafe Storage Box - Large Including Storage Tray

Order Code: ZT1002120S

£239.99 Inc VAT (20%)
£249.994% off


Description

Van Safe Storage 920mm x 550mm x 490mm Includes Storage Tray

Specifications for Vansafe Storage Box - Large Including Storage Tray
  • Additional Features
    T Latch Lock For Extra Security
  • Colour
    White
  • MFR Part No.
    AUT00005
  • Depth
    460mm
  • Type
    Tool Chest
  • Height
    550mm
  • Material
    Alloy Steel
  • Length
    920mm
  • Width
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome