Highwayman Torque Multiplier


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description

The ‘Highwayman’ torque multiplier has been designed for general- purpose use where it is necessary to provide higher torque than would otherwise be possible, due to limitations on space or operator strength. Input to the multiplier is via a ratchet torque wrench (not supplied) set to one fifth of the desired output. This 5:1 torque multiplication is accurate to more than ±4%. Supplied in kit form that includes a multiplier head, cranked reaction bar, straight reaction bar, and carrying case. Model 17220 also comes complete with spare square drive lug. Robust construction ensures long life with minimal maintenance.

Feature Attributes

Multiplication Ratio:
5:1
Accuracy:
±4 %

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome