1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Torque Screwdrivers
TT Torque Screwdrivers

TT Torque Screwdrivers


9 Variants From
£129.99

Inc VAT (20%)

Up to 7% off
See 9 Product Variants
£129.99

Description

These TT Torque Screwdrivers from Norbar® are a robust, accurate and high-quality range of tools suited for professional use. Available with a display or as a Production Type (P-Type) model, each product possesses a torque lock to prevent accidental adjustment and is supplied with a 1/4" hexagon bit holder designed using a 4mm hexagon stem.

Features and Benefits
• Easy torque adjustment
• Tool has a 'slip' feature that alerts the user as to when the desired torque has been reached
• Comfortable and robust handle that improves grip and resistance to slippage
• Both P-Type and conventional adjustable models are available to purchase (models 13856, 13857 and 13858 are all P-Type products)

Typical Applications
• Automotive
• DIY
• Plumbing
• Engineering
• Construction

Standards
• Conforms to ISO 6789-1:2017

Notes
• Products NBD5553350N, NBD5553350Q and NBD5553350S are all Production or 'P' Type models which come without an adjustable torque scale to prevent unauthorised torque adjustment. Torque can be adjusted by the use of a torque tester such as Norbar®'s Trucheck 2

See full description

Feature Attributes

Drive Size:

1/4 in

Accuracy:

±6%

Handle Material:

Composite plastic

Weight Each:

240 g

Overall Length:

155 mm

Drive Type:

Female Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome