6 Piece T-Handle TORX Key Set
0
1

6 Piece T-Handle TORX Key Set

Order Code: ZT3521540SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

DURABLE: These double-ended T-handle Torx keys have high impact plastic handles with chrome vanadium steel shafts. VERSATILE: Unlike conventional T-handles, the keys in this set feature two drive ends for convenience. SIZES: T10, T15, T20, T25 (70mm length) T30 and T40 (90mm length) .

Specifications for 6 Piece T-Handle TORX Key Set
  • Product Type
    T-Handle TORX Key Set
  • Material
    High Impact Plastic
  • Type
    Double-Ended

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome