Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Torx
T8-T40 Tamper-proof TORX Key Set (9 Piece)
By Kennedy
View all 1 reviews
Order Code:
ZT1011630X
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.78
5%
10 - 19
£9.26
10%
20 +
£8.75
15%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/tools-and-machining/torx/t8-t40-tamper-proof-torx-key-set-9-piece/p/ZT1011630X
Add to quotation
Schedule an order and save 5%
View all Torx
Description
9 Piece Set Contents: T8, T9, T10, T15, T20, T25, T27, T30 and T40.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for T8-T40 Tamper-proof TORX Key Set (9 Piece)
Body Shape
L-wrench
Tip Type
Tamper-proof Torx
MFR Part No.
090-24TS
Handle Material
Steel
Tip Size
T40
T15
T25
T9
T8
T20
T30
T10
T27
Overall Length
Assortedmm
Number of Pieces
9
Tip Material
Steel
Finish/Coating
Black Oxide
Pack Type
Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome