Bucket Trowel 7" - Soft Handle

Bucket Trowel 7" - Soft Handle

Order Code: ZT3109575SCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

A sturdy bucket trowel with a comfortable handle. The rounded corners to the blade prevent the trowel from digging into the bucket and help get all of the mortar.

The blade is made from carbon steel to provide a solid and unyielding performance. Overall this is a lightweight tool so you can work for longer without strain.

PRODUCT FEATURES
Colour: Steel
Rounded corners trowel's blade for an easy clean when emptying the bucket.
Smooth rubber handle for effective grip.

See full description
Specifications for Bucket Trowel 7" - Soft Handle
  • Product Type
    Bucket Trowel
  • Colour
    Silver
  • Material
    Carbon Steel
  • Size
    7in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome