Notched Trowel V 4mm & Round 7mm Plastic Handle 11 x 4.1/2in FAISGTNOTP
0
1

Notched Trowel V 4mm & Round 7mm Plastic Handle 11 x 4.1/2in FAISGTNOTP

Order Code: ZT1280698PCopy

£5.19 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Faithfull Notched Trowel is a lightweight, versatile, plastic trowel with a dual-edged blade which makes it ideal for use with both bonding and floor tile adhesives. The trowel is fitted with a comfortable ergonomic handle. Its plastic blade is both easy to clean and rustproof - perfect for any home tiling projects requiring the use of adhesives. With V and U notches. Size 115 x 278mm (11 x 4.1/2in). Notches V 4mm, U 7mm.

Specifications for Notched Trowel V 4mm & Round 7mm Plastic Handle 11 x 4.1/2in FAISGTNOTP
  • MFR Part No.
    FAISGTNOTP
  • Blade Width
    4.1/2in
  • Notch Style
    V & U
  • Blade Length
    11in
  • Blade Size
    11 x 4.1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome