Prestige Professional Brick Trowel Set, 4 Piece

Prestige Professional Brick Trowel Set, 4 Piece

Order Code: ZT3113676S

£59.99 Inc VAT (20%)


Description

The Faithfull Prestige Professional Brick Trowel Set has been developed after working closely with professional bricklayers. The trowels are manufactured from a solid forged one-piece chrome vanadium steel to ensure a longer working life. The ergonomic soft-grip handles provide a superior grip and the high-lift design allows sufficient knuckle clearance. Faithfull Prestige products are manufactured to the highest standards and are covered by a 10 year guarantee. Contains the following: 1 x Pointing Trowel 150mm (6in) To fill and finish masonry joints with mortar. 1 x Gauging Trowel 180mm (7in) For mixing and applying small amounts of mortar in confined areas. 1 x Philadelphia Pattern Brick Trowel 275mm (11in) For levelling, spreading and shaping mortar or cement 1 x Brick jointer 12 x 16mm (1/2 x 5/8in) For pointing up joints between brick courses.

See full description
Specifications for Prestige Professional Brick Trowel Set, 4 Piece
  • Number of Pieces
    4
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome