Stainless Steel Bucket Trowel Rubber Handle 180mm

Stainless Steel Bucket Trowel Rubber Handle 180mm

Order Code: ZT3286704SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Ideal trowel for working with mortar from a bucket or hawk and for cleaning buckets. Rubber soft grip, ergonomic two-component handle for prolonged periods of work in comfort. Stainless steel, high quality, highly durable and rust resistant. precision made blade. Well balanced and flexible. Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives. Part of the Sealey wide range of trowels, floats and building equipment.
• BUCKET TROWEL - The ideal trowel for working with mortar from a bucket.
• RUBBER HANDLE – Ergonomic two-component handle.
• SOFT GRIP - Ideal for prolonged periods of work with comfort.
• STAINLESS STEEL – High quality, highly durable and rust resistant.
• MODERN DESIGN – Precision made blade. Well balanced and flexible.
• VERSATILE – Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives.
• WIDE RANGE – Part of the Sealey wide range of trowels, floats and building equipment.

See full description
Specifications for Stainless Steel Bucket Trowel Rubber Handle 180mm
  • MFR Part No.
    T1204
  • Blade Length
    180mm
  • Blade Material
    Stainless Steel
  • Handle Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome