Stainless Steel Filler Trowel Rubber Handle 140mm

Stainless Steel Filler Trowel Rubber Handle 140mm

Order Code: ZT3286688S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Ideal for filling and plastering where a smooth professional finish is required. Rubber soft grip, ergonomic two-component handle for prolonged periods of work in comfort. Stainless steel, high quality, highly durable and rust resistant. Precision made blade. Well balanced and flexible. Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives. Part of the Sealey wide range of trowels, floats and building equipment.
• FILLER TROWEL - Ideal for filling and plastering where a smooth professional finish is required.
• BUCKET TROWEL - The ideal trowel for working with mortar from a bucket.
• RUBBER HANDLE – Ergonomic two-component handle.
• SOFT GRIP - Ideal for prolonged periods of work with comfort.
• STAINLESS STEEL – High quality, highly durable and rust resistant.
• MODERN DESIGN – Precision made blade. Well balanced and flexible.
• VERSATILE – Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives.
• WIDE RANGE – Part of the Sealey wide range of trowels, floats and building equipment.

See full description
Specifications for Stainless Steel Filler Trowel Rubber Handle 140mm
  • MFR Part No.
    T1208
  • Length
    140mm
  • Product Type
    Filler Trowel
  • Blade Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome