DDJNR 2525M-15 Toolholder

DDJNR 2525M-15 Toolholder

Order Code: ZT1128434X

£109.99 Inc VAT (20%)


Description

P shank tool for turning.

Specifications for DDJNR 2525M-15 Toolholder
  • Shank Width
    25mm
  • Hand Type
    Right
  • Shank Height
    25mm
  • Product Type
    ISOTurn
  • ISO Designation
    DDJNR 2525M-15
  • Overall Length
    150mm
  • Compatible Insert
    55° Negative Rhombic
  • Head Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome