CCMT 060204 Insert Grade US735

CCMT 060204 Insert Grade US735

Order Code: ZT1166748XCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%

Order by 3pm, get it Tomorrow

Description

CCMT Turning Inserts

80° Rhombic Insert

Insert Grade US735
(M30-M40) CVD coated insert suitable for Stainless Steel,Nickel Based Super Alloys. For medium to low speed, unstable cutting.

See full description
Specifications for CCMT 060204 Insert Grade US735
  • Material Application
    Steels
  • Inscribed Circle
    6.35mm
  • Corner Radius
    0.4
  • Shape
    80° Rhombic
  • Manufacturer Grade
    US735
  • Insert Style
    CCMT
  • Thickness
    2.38mm
  • Material
    Carbide
  • Cutting Edge Length
    6.5mm
  • ISO Cut
    P20 to P40
  • ISO Designation
    CCMT 060204
  • Cutting Direction
    Neutral
  • Insert Size
    060204
  • Clearance Angle
    7°
  • ISO Category Grade
    P
  • Pack Quantity
    1
  • MFR Part No.
    7006935
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome