CCMT 09T308-14 Insert Grade IC9025

CCMT 09T308-14 Insert Grade IC9025

Order Code: ZT1166238XCopy

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

IC30N Grade description: (P05 - P25). Cermet grade for carbon steel, tool steel, alloy steel, steel casting, malleable cast iron, austenitic stainless steel, martensitic stainless steel, free cutting steel. Suitable for medium speed, medium feed and interrupted cut.
IC9250 (P20-P30 M15-M30) TiCN/Al2O3/TIN multilayer, CVD coated. For grooving/turning forged, low carbon, low alloyed steel parts. For finishing & medium machining of stainless.
IC907 (P10-P30 M05-M20 S05-S20 H05-H15) Tough submicron substrate, TiAIN PVD coated. Suitable for turning heat resistant alloys, austenitic stainless and hard steel at low to medium speeds.
IC9025 (P20-P30 M15-M30) TiCN/Al2O3/TIN multilayer, CVD coated. For roughing/semi-finishing at medium speed. For unstable machining conditions. Very tough.

Chip Breaker: SM. Application: Finish.
Chip Breaker: 14. Application: Finish/Medium.

See full description
Specifications for CCMT 09T308-14 Insert Grade IC9025
  • Insert Style
    CCMT
  • Inscribed Circle
    9.525mm
  • Manufacturer Grade
    IC9250
  • ISO Cut
    M15 to M30
    P20 to P30
  • Insert Size
    09T308
  • Material Application
    Stainless Steel
    Steel
  • Corner Radius
    0.8
  • ISO Designation
    CCMT 09T308-14
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Thickness
    3.97mm
  • Cutting Direction
    Neutral
  • Shape
    80° Rhombic
  • ISO Category Grade
    M
    P
  • Material
    Carbide
  • Clearance Angle
    7°
  • Cutting Edge Length
    9.7mm
  • Pack Quantity
    1
  • MFR Part No.
    5504606
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome