1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
CNMG Turning Inserts Grade IC907
0
1

CNMG Turning Inserts Grade IC907


5 Variants From
£8.39

Inc VAT (20%)

See 5 Product Variants
£8.39

Description

CNMG Turning Inserts grade IC907 designed for machining of heat resistant alloys, austenitic stainless steel and hard steel.

Features and Benefits
• Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type
• A tough sub-micron substrate, suitable for low-to-medium cutting speeds
• Rake angle which is positive and varies along the edge to negative in order to prevent chipping
• Specially designed reduces cratering

See full description

Feature Attributes

Shape:

80° Rhombic

Insert Style:

CNMG

Manufacturer Grade:

IC907

Finish/Coating:

TiAIN/TiN

Clearance Angle:

0 °

Material:

Carbide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome