DCGT 11T304-PF Insert Grade QX530

DCGT 11T304-PF Insert Grade QX530

Order Code: ZT1164795X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Order by 12pm, get it Tomorrow

Description

Grades:
QX500 (ISO P10-P25) Cerment. For high speed finishing and light cutting. Will remain a high class surface finish. Mainly used on steels and can be applied to finish some Stainless steels and Cast Irons.
QX5020 (ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX530 (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.
K10 (ISO K10) Uncoated. Used in combination with a high rake geometry for machining Aluminiums, Plastics and other soft Non-Ferrous materials.

Chip Breaker: PF. Application: Finish.
Chip Breaker: AL. Application: Med Cut (Alum).

See full description
Specifications for DCGT 11T304-PF Insert Grade QX530
  • Inscribed Circle
    9.525mm
  • Chipbreaker
    PF
  • Shape
    55° Rhombic
  • Clearance Angle
    7°
  • Corner Radius
    0.4
  • Thickness
    3.97mm
  • Insert Size
    11T304
  • ISO Category Grade
    M
    P
  • Cutting Edge Length
    11mm
  • ISO Cut
    M20 to M30
    P20 to P40
  • Cutting Direction
    Neutral
  • Manufacturer Grade
    QX530
  • ISO Designation
    DCGT 11T304-PF
  • Material
    Carbide
  • Finish/Coating
    MT-TiCN-Al2O3-TiN
  • Material Application
    Stainless Steel
    Steel
  • Insert Style
    DCGT
  • Pack Quantity
    1
  • MFR Part No.
    1-02-023159
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome