DCGX 070204-ALC Insert Grade K10C

DCGX 070204-ALC Insert Grade K10C

Order Code: ZT1165650X

£18.99 Inc VAT (20%)
£19.995% off
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%

Order by 12pm, get it Tomorrow

Description

Fits the same Internal/External Toolholders as DCGT

Insert Geometry for Finishing & Semi-finishing of Aluminium & Aluminium Alloys
Optimised edge and radius geometry.
Improved surface finish.
Improved chip control.
'G' Tolerance for high repeatability.
First choice for machining pure aluminium.
30% longer insert life compared to uncoated grade.

Grade K10C
ISO N05-N15 PVD Coated. Micrograin carbide for machining aluminium and aluminium alloys, 30% higher tool life against uncoated grade. Smooth coating and polished surface gives better chip control.

ALC Geometry
For finishing & semi finishing of aluminium and aluminium alloys. A unique breaker design gives a sharp cutting edge and positive rake angle. Special edge preparation and surface treatment produce better surface quality and greater chip control, reduced friction and vibration. 'G' tolerance inserts for higher repeatability.

See full description
Specifications for DCGX 070204-ALC Insert Grade K10C
  • ISO Category Grade
    N
  • Cutting Edge Length
    7.8mm
  • ISO Cut
    N05 to N15
  • Insert Style
    DCGX
  • Manufacturer Grade
    K10C
  • Clearance Angle
    7°
  • Chipbreaker
    ALC
  • Material Application
    Aluminium
    Aluminium Alloys
  • Insert Size
    070204
  • Inscribed Circle
    6.35mm
  • Corner Radius
    0.4
  • Thickness
    2.38mm
  • Cutting Direction
    Neutral
  • ISO Designation
    DCGX 070204-ALC
  • Shape
    55° Rhombic
  • Material
    Carbide
  • Pack Quantity
    1
  • MFR Part No.
    DCGX070204-LC YBG101
  • ISO Category
    N

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome