DNMG 110404-NF Insert Grade IC20N

DNMG 110404-NF Insert Grade IC20N

Order Code: ZT1166060X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 +£7.358%

Order by 12pm, get it Tomorrow

Description

IC20 (K10-K20). Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
IC9150 (P10-P30 K10-K25) A TiCN/Al2O3/TIN multilayer, CVD coated grade. Used for finishing and medium machining of carbon and alloy steel and cast iron at high cutting speeds. High wear resistant and excellent repeatability.
IC9250 (P20-P30 M15-M30) TiCN/Al2O3/TIN multilayer, CVD coated. For grooving/turning forged, low carbon, low alloyed steel parts. For finishing & medium machining of stainless.

Chip Breaker: NF. Application: Finish/Medium.
Chip Breaker: TF. Application: Medium.

See full description
Specifications for DNMG 110404-NF Insert Grade IC20N
  • Material
    Cermet
  • Thickness
    4.76mm
  • Insert Size
    110404
  • Cutting Direction
    Neutral
  • Inscribed Circle
    9.52mm
  • Clearance Angle
    0°
  • Material Application
    Stainless Steel
    Steel
  • Finish/Coating
    Uncoated
  • Insert Style
    DNMG
  • ISO Cut
    M05 to M15
    P05 to P25
  • Manufacturer Grade
    IC20N
  • ISO Designation
    DNMG 110404-NF
  • Corner Radius
    0.4
  • ISO Category Grade
    M
    P
  • Cutting Edge Length
    11.6mm
  • Shape
    55° Rhombic
  • Chipbreaker
    NF
  • Pack Quantity
    1
  • MFR Part No.
    5502733
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome