DNMG 150408-NR8 Insert Grade QX520

DNMG 150408-NR8 Insert Grade QX520

Order Code: ZT1166013XCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Order by 3pm, get it Tomorrow

Description

Grades:
QX505 (ISO K05-K15) Coated. Used for finishing, semi finishing and medium roughing of Cast Irons including Malleable and Nodular Irons, at high speed.
QX5020 (ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX530 (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.
QX535S (ISO M10-M30) CVD Coated. For roughing and finishing turning applications on a wide variety of Stainless Steels.
QX8010 (ISO M10 S10) Coated. Excellent grade giving superior results on heat resistant super alloys, especially for the aerospace industry. TiAln based coating ensures high wear resistance on these demanding materials.

Chip Breaker: NF3. Application: Finish.
Chip Breaker: NSA. Application: Light Cut.
Chip Breaker: NSS. Application: Light/Med Cut.
Chip Breaker: NM4. Application: Med Cut.
Chip Breaker: NM5. Application: Med Cut.
Chip Breaker: NM6. Application: Med Cut.
Chip Breaker: ST. Application: Med Cut.
Chip Breaker: NM7. Application: Med/Rough.
Chip Breaker: NR8. Application: Rough.

See full description
Specifications for DNMG 150408-NR8 Insert Grade QX520
  • Corner Radius
    0.8
  • Cutting Direction
    Neutral
  • ISO Cut
    K10 to K30
    M10 to M30
    P10 to P35
  • Finish/Coating
    MT-TiCN-Al2O3-TiN
  • Cutting Edge Length
    15mm
  • Material
    Carbide
  • Insert Size
    150408
  • Shape
    55° Rhombic
  • ISO Category Grade
    K
    M
    P
  • Insert Style
    DNMG
  • Material Application
    Cast Iron
    Stainless Steels
    Steels
  • Chipbreaker
    NR8
  • Thickness
    4.76mm
  • ISO Designation
    DNMG 150408-NR8
  • Clearance Angle
    0°
  • Manufacturer Grade
    QX520
  • Inscribed Circle
    12.7mm
  • Pack Quantity
    1
  • MFR Part No.
    JC215V UD
  • ISO Category
    K
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome