LNMX 301940SN-TF T5315, Railway Turning Insert
0
1

LNMX 301940SN-TF T5315, Railway Turning Insert

Order Code: ZT2606362S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

This durable, long-lasting turning insert is ideal for medium to heavy cast irons. It provides reliable performance during medium to heavy machining operations.

Features and Benefits
• Ideal for medium to heavy machining
• Strong and durable tool
• Insert shape is a rectangular shape

Typical Applications
• Cast Iron

See full description
Specifications for LNMX 301940SN-TF T5315, Railway Turning Insert
  • Shape
    Rectangle
  • Material
    Carbide
  • MFR Part No.
    LNMX 301940SN-TF, T5315
  • Finish/Coating
    MT-CVD
  • ISO Category Grade
    K
  • Material Application
    Cast Iron
  • Cutting Edge Length
    30mm
  • Insert Style
    LNMX
  • Chipbreaker
    TF
  • ISO Designation
    LNMX 301940SN-TF
  • Insert Size
    30
  • ISO Category
    K
  • Manufacturer Grade
    T5315

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome