TPMR PF Turning Inserts Grade IC907
0
1

TPMR PF Turning Inserts Grade IC907


Select
£5.19 Inc VAT (20%)


See all variants from £5.19

Description

TPMR turning inserts feature a tough sub-micron substrate, suitable for low-to-medium cutting speeds. For machining of heat resistant alloys, austenitic stainless steel and hard steel. The 11° positive relief angle is ideal for semi-finishing and finishing of most materials.

Features and Benefits
• PVD TiAlN+TiN coating for excellent heat and wear resistance
• Tough sub-micron substrate for increased hardness
• Semi-finishing/ finishing geometry for finalisation of work pieces
• PF chipbreaker for improved chip flow and control

Typical Applications
• Turning
• Heat resistant alloys
• Austenitic stainless steel
• Stainless steel
• Semi-finishing
• Finishing

Standards
• Insert Grade IC907
• ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)

See full description

Feature Attributes

Cutting Direction:
Neutral
Clearance Angle:
11 °
Shape:
Triangle
Manufacturer Grade:
IC907
Thickness:
3.18 mm
Insert Style:
TPMR
More attributes
Product Reviews -
2 years ago
Very quick delivery. These inserts are ideal for my relatively slow cutting speeds as they have sharp edges. I can buy them individually which is ideal for me as I only use these grades occasionally.

3 years ago by Marshall
Needs a hold down clamp to

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome