Quantity | Price | Discount |
---|---|---|
1 - 99 | £19.99 | 0% |
100 - 199 | £18.79 | 6% |
200 + | £17.59 | 12% |
Cutting Edge Count: 2
Coating Type: TiAlN+TiAlN
Grade: 1125
Fixing Hole Diameter: 2.8 mm
Clearance Angle Major: 7 deg
Product Type: CoroTurn® 107 insert for turning
CoroPak: 8.2
Insert Thickness: 3.175 mm
Item Weight: 2.7 g
Insert Size And Shape: VC1103
Unit System: Metric
Insert Mounting Style Code: Screw/Clamp
Coating Process Type: PVD
Insert Shape Code: Diamond 35°
Through Hole Function Property: Yes
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy