WBMT 060102L Insert Grade IC530N
0
1

WBMT 060102L Insert Grade IC530N

Order Code: ZT1165857X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 +£8.0910%

Order by 12pm, get it Tomorrow

Description

WBMT turning inserts 80° trigon insert 5° positive flank inserts with a ground chipformer. Used for for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.

Features and Benefits
• Cermet construction for rigidity and stability
• TiCN & TiN PVD coated for increased wear resistance
• Used in high speed semi-finishing and finishing applications with excellent surface finish

Specifications
• Grade : IC530N
• ISO Range - (P10-P30)(M10-M20)
• Grade or Coating Type: PVD
• Coating Layers: TiCN+TiN
• Cermet construction
• TiCN & TiN PVD coated

Typical Applications
• Turning
• Finishing

See full description
Specifications for WBMT 060102L Insert Grade IC530N
  • Material Application
    Stainless Steel
    Steel
  • Inscribed Circle
    3.97mm
  • Finish/Coating
    TiCN/TiN
  • Clearance Angle
    5°
  • Cutting Direction
    Left Hand
  • Insert Size
    020104
  • Corner Radius
    0.2
  • ISO Category Grade
    M
    P
  • Thickness
    1.59mm
  • ISO Designation
    WBMT 060102L
  • Material
    Carbide
  • Shape
    Trigon
  • ISO Cut
    M10 to M20
    P10 to P30
  • Insert Style
    WBMT
  • Cutting Edge Length
    6.9mm
  • Manufacturer Grade
    IC530N
  • Pack Quantity
    1
  • MFR Part No.
    5503223
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome