MVJN External Toolholders
0
1
2
3

MVJN External Toolholders


Select
Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

93° approach for negative 35° rhombic inserts.

Feature Attributes

Clearance Angle:
0 °
Shank Material:
Steel
Insert Size:
1604
Cutting Height (h1):
20 mm
Coolant Delivery:
External
Insert Holding Type:
Top Clamp & Pin Lock
More attributes
Product Reviews -
3 months ago by Maddie
Good Value for money, quick delivery. Excellant service.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome