1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
PWLN External Toolholder
0
1
2
3

PWLN External Toolholder


Select
Select
Select
See all variants from
£49.99Inc VAT (20%)

See all variants from £49.99

Description

95° approach for negative 80° trigon inserts.

Feature Attributes

Clearance Angle:
0 °
Insert Holding Type:
Lever Lock
Coolant Delivery:
External
Toolholder Style:
PWLN
Approach Angle:
95 °
Set Type:
Individual Toolholder
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome