1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
SDJC External Toolholder
0
1
2
3

SDJC External Toolholder


Select
Select
See all variants from
£52.99Inc VAT (20%)
Up to 5% off

See all variants from £52.99

Description

93° approach for 7° positive 55° rhombic inserts.

Feature Attributes

Coolant Delivery:
External
Clearance Angle:
7 °
Insert Shape:
55° Rhombic
Set Type:
Individual Toolholder
Insert Holding Type:
Screw-On
Shank Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome