1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Twist Drill Bits
PointTeq HSS Twist Drill Bit Sets

PointTeq HSS Twist Drill Bit Sets


7 Variants From
£4.29

Inc VAT (20%)

See 7 Product Variants
£4.29

Description

This HSS PointTeQ range of metal drill sets from Bosch can help professionals achieve their work goals particularly quickly and easily.
Its self-centering drill bit prevents the drill from slipping on the workpiece and ensures easy and quick pilot drilling. This results in a faster drilling rate compared to other entry-level metal drills. Regardless of whether you want to make clearance holes for screwed connections, cable and pipe transits or core holes for threads and rivet joints: All common metal applications for hand-held drills can be performed quickly and efficiently.

The fast drilling rate of the HSS PointTeQ reduces friction with the material. The tip heats up less than comparable metal drills with standard grinding. It does not become blunt as quickly and the wear-and-tear is reduced - this ensures higher productivity and a longer lifetime for the metal drill.
Furthermore, the drill flute is oxide-coated to vastly reduce friction, and therefore speed up chip removal - making drilling much easier and speeding up the work progress.

Features and Benefits
• New design provides fast drilling rate for professionals
• Self-centering "PointTeQ" drill bit enables simple and fast drilling
• Reduced friction and quick chip removal thanks to flute with oxide coating
• Reduced wear-and-tear and a long lifetime thanks to higher drilling speed

See full description

Feature Attributes

Drill Bit Type:

Drill Bit Set

System of Measurement:

Metric

Shank Type:

Straight

Standards Met:

DIN 338

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome