Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Caravan Leg Win Ding Socket 19mm - 7679
By Laser
Order Code:
ZT5126030S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.24
5%
10 +
£13.49
10%
1
Add to basket
Currently unavailable
Unavailable
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/caravan-leg-win-ding-socket-19mm-7679/p/ZT5126030S
Add to quotation
View all Universal Sockets
Description
Caravan Leg Win Ding Socket - 19MM - 7679
Tags:
#BulkDiscount
Specifications
Specifications for Caravan Leg Win Ding Socket 19mm - 7679
Socket Size
19mm