Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Fork Cap Socket Ohlins Forks 48mm - 6794A
By Laser
Order Code:
ZT5126694S
£54.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
54.99
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/fork-cap-socket-ohlins-forks-48mm-6794a/p/ZT5126694S
Add to quotation
View all Universal Sockets
Description
Fork Cap Socket - Ohlins Forks 48MM - 6794A
Specifications
Specifications for Fork Cap Socket Ohlins Forks 48mm - 6794A
Socket Size
48mm
Product Type
Fork Cap Socket