Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Universal Sockets
Socket 140mm 1in Drive - 6510B
By Laser
Order Code:
ZT5127135S
£299.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
299.99
https://www.zoro.co.uk/shop/tools-and-machining/universal-sockets/socket-140mm-1in-drive-6510b/p/ZT5127135S
Add to quotation
View all Universal Sockets
Description
Socket 140MM 1 Inch Drive - 6510B
Specifications
Specifications for Socket 140mm 1in Drive - 6510B
Drive Size
1in
Socket Size
140mm
Product Type
Socket