Heatsaver Wall Underliner 2mm x 5m2

Heatsaver Wall Underliner 2mm x 5m2

Order Code: ZT4955178S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Erfurt Heatsaver Wall Underliner 2mm x 5m2 Heatsaver is an economical, 2mm thick polystyrene liner containing fire retardants that provide basic insulation as well as combatting condensation and mould growth. To create a more durable and smoother surface we recommend the product is overlined - Wallrock is particularly tough and strong. Recommended adhesive; Good quality ready mixed adhesive suitable for polystyrene veneer. Coverage 5.0m Roll length 10m single Roll width 0.5m

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Heatsaver Wall Underliner 2mm x 5m2
  • Width
    0.5m
  • Material
    Polystyrene
  • Product Type
    Wall Underliner
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome