Steine Black Slate Matt Self Adhesive Film 2m x 675mm

Steine Black Slate Matt Self Adhesive Film 2m x 675mm

Order Code: ZT4956152S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

d-c-fix� Steine Black Slate Matt Self Adhesive Film 2m x 675mm Self-adhesive vinyl film with shiny printed metallic surface Ideal for furniture makeovers Easy to apply Wipe clean & durable High quality vinyl Heat resistant up to 70 degrees C

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steine Black Slate Matt Self Adhesive Film 2m x 675mm
  • Size
    2m x 675mm
  • Material
    Vinyl
  • Colour
    Black Slate
  • Product Type
    Self Adhesive Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome