EINGEDP1825N GE-DP 18/25 ll LI - Solo Power X-Change Dirty Water Pump 18V Bare Unit

Order Code: ZT4043574S

£109.99 Inc VAT (20%)


Description

EINGEDP1825N GE-DP 18/25 LL Li - Solo Power X-Change Dirty Water Pump 18V Bare Unit
The Einhell GE-DP 18/25 LL Li - Solo Power X-Change Dirty Water Pump is an all-rounder for pumping out clean or waste water. It can be used anywhere thanks to its cordless design. The battery is protected by the splash-proof, robust battery box and can be hung on walls, rain barrels, fences, etc. thanks to the wall bracket and fastening hooks. A cable holder for the 5m long connecting cable, which allows the pump to immerse up to 4m deep is integrated into the battery box.

The submersible pump has two power levels: ECO mode ensures longer running times with less battery consumption, whereas BOOST mode provides the maximum output. Thanks to the rotatable housing bottom, the cordless pump is suitable for both waste water with maximum 25mm dirt particles and clear water (1mm grain size) Clean water can be pumped out with the flat suction pump up to 1mm residual water level. When starting the pump, the water level must be at least 10mm.

A double-sided carrying handle makes it easy to transport the 3.3 kg lightweight device. The pump is equipped with a 42mm (1 1/4in AG) pressure connection and is supplied with a universal adaptor for 25/32mm hoses with 1in AG (33.3mm) .

Comes as a Bare Unit, NO battery or charger.

Specifications:

Input Power: 160W.
Max. Delivery Rate: 7, 000 l/h.
Max. Delivery Pressure: 0.5 bar.
Max. Delivery Height: 5m.
Immersion Depth: 4m.
Max. Particle Size: 25mm.
Min. Water Level Pump Start: 10mm.
Shallow Suction: up to 1mm.
Pressure Connection Type: 42mm (G11/4 AG) .
Connection Cable Length: 5m.
Weight: 3.4kg.

See full description
Specifications for EINGEDP1825N GE-DP 18/25 ll LI - Solo Power X-Change Dirty Water Pump 18V Bare Unit
  • Input Power
    Cordless 18VW
  • Delivery Capacity
    7000L/hour
  • Immersion Depth
    4m
  • Pump Type
    Dirty Water
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome