EINGEPP18N GE-PP 18 RB Li-Solo Power X-Change Water Pump 18V Bare Unit

Order Code: ZT4043498S

£89.99 Inc VAT (20%)


Description

EINGEPP18N GE-PP 18 RB Li-Solo Power X-Change Water Pump 18V Bare Unit
The Einhell GE-PP 18 RB Li - Solo Power X-Change Water Pump is designed for a range of applications. Use as a submersible pump with a long cable connection, e.g. in a tank or well, or with the adjustable connecting pipe, e.g. for a rainwater butt: Water your garden without needing a mains socket, flexible in application and powerful in operation.

Its powerful motor generates a high delivery pressure of more than 2 bar, which means running a lawn sprinkler or a garden sprayer is no problem at all. The extension tube with its convenient mounting bracket and movable water connection with stop valve for custom positioning of the garden hose, is steplessly telescopic.

The separate, splash-proof battery box with hanger and wall mount is equipped with a convenient option to store the cable on the housing. The high-quality pump body and the battery box are made of impact-resistant plastic.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Input Power: 165W.
Max. Delivery Capacity: 3, 000 l/h.
Max. Delivery Pressure: 2.0 bar.
Max. Delivery Height: 20m.
Immersion Depth: 4m.
Max. Particle Size: 0mm.
Connection Cable Length: 5m.
Pressure Connection Type: 33.3mm (G1 AG) .
Max. Water Temperature: 35°C.
Weight: 2.52kg.

See full description
Specifications for EINGEPP18N GE-PP 18 RB Li-Solo Power X-Change Water Pump 18V Bare Unit
  • Type
    Dirty Water Pump
  • Delivery Capacity
    3000L/hour
  • Pump Type
    Clean Water
  • Input Power
    Cordless 18VW
  • Immersion Depth
    4m
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome