GC-DP 7835 Dirty Water Pump 780W 240V EINGCDP7835

GC-DP 7835 Dirty Water Pump 780W 240V EINGCDP7835

Order Code: ZT2597966S

£64.99 Inc VAT (20%)


Description

The Einhell GC-DP 7835 Dirty Water Pump offers high delivery rates and smooth operation when used to pump off dirty water from the house, garden, ponds and wells. Achieves a delivery rate of up to 15,700 litres of dirty water per hour. Fitted with an infinitely variable float switch, that lets you choose between continuous operation and a pre-selected ON and OFF switching level. The pump housing is made of impact-resistant plastic that is able to withstand high stress. For flexibility, this dirty water pump comes with a universal connection and a 90 bracket. It has a carry-handle for user-friendly transportation and an integrated cable rewind for neat and safe storage. Specification Input Power 780W Max. Delivery Capacity 15,700 L/hr. Max. Delivery Height 8m Immersion Depth 7m Max. Particle Size 35mm Hose Connection G11/2 (ca. 47.8mm) Female Thread Max. Water Temp 35C Power Cord 10m Weight 5.2kg

See full description
Specifications for GC-DP 7835 Dirty Water Pump 780W 240V EINGCDP7835
  • Immersion Depth
    7m
  • Delivery Capacity
    15700L/hour
  • Input Power
    Corded 240VW
  • Pump Type
    Dirty Water
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome