Gc-dp 7835 Dirty Water Pump 780W 240V

Gc-dp 7835 Dirty Water Pump 780W 240V

Order Code: ZT1277506P

£55.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell GC-DP 7835 Dirty Water Pump offers high delivery rates and smooth operation when used to pump off dirty water from the house, garden, ponds and wells. Achieves a delivery rate of up to 15,700 litres of dirty water per hour. Fitted with an infinitely variable float switch, that lets you choose between continuous operation and a pre-selected ON and OFF switching level. The pump housing is made of impact-resistant plastic that is able to withstand high stress. For flexibility this dirty water pump comes with a universal connection and a 90deg; bracket. It has a carry-handle for user-friendly transportation and an integrated cable rewind for neat and safe storage. Specification: Input Power: 780WMax. Delivery Capacity: 15,700 l/h.Max. Delivery Height: 8mImmersion Depth: 7mMax. Particle Size: 35mmHose Connection: G11/2 (ca. 47.8mm) Female ThreadMax. Water Temp: 35deg;CPower Cord: 10mWeight: 5.2kg

See full description
Specifications for Gc-dp 7835 Dirty Water Pump 780W 240V
  • Type
    Dirty Water Pump
  • Input Power
    Corded 240VW
  • Delivery Capacity
    15700L/hour
  • Immersion Depth
    7m
  • Pump Type
    Dirty Water
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome