Maxxpack Water Pump 18V Bare Unit
0
1
2
3
4

Maxxpack Water Pump 18V Bare Unit

Order Code: ZT3378006S

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

MAXXPACK Water Pump 18V Bare Unit
Batavia MAXXPACK Water Pump provides a great way to move water without effort. It's the perfect machine for draining your pool, rain barrel, flooded basement and boat. The pump is easy to connect to a garden hose. This means that it is no longer necessary to move the water in buckets. The pump can also be placed in a rain barrel so you can draw rain water for your garden.

Comes with: 1 x Control Unit and 1 x Garden Hose Set.

NO battery or charger supplied.

Specifications:

Rated Power: 80 Watt.
Max. Water Flow Rate: 1800 L/h.
Connector Size: G 3/4in.
Pipe Diameter: 16mm.
Max. Pump Height: 17.5m.
Max. Immersion Depth: 2m.
Max. Particle Size: 0.5mm.
Max. Water Temperature: 35°C.

Technical Specs
Rated Power: 80 Watt.
Max. Water Flow Rate: 1800 L/h.
Connector Size: G 3/4in.
Pipe Diameter: 16mm.
Max. Pump Height: 17.5m.
Max. Immersion Depth: 2m.
Max. Particle Size: 0.5mm.
Max. Water Temperature: 35°C.

See full description
Specifications for Maxxpack Water Pump 18V Bare Unit
  • Type
    Water Pump
  • Delivery Capacity
    1800L/hour
  • Immersion Depth
    2m
  • Pump Type
    Water Pump
  • Input Power
    Corded 240VW
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome