Petrol Trash Water Pump 3"

Petrol Trash Water Pump 3"

Order Code: ZT2748816S

£459.99 Inc VAT (20%)


Description

Features: Expert Quality, For pumping water in locations where mains power is not available, Self priming, Ideal for pumping out footings, flooded premises and large ponds, Extra wide diameter outlet aperture allows the pumping of solids and waste up to 27mm diameter, Powered by a 7HP four stroke petrol engine, Heavy duty tubular steel frame with coated finish, Easy pull start, Hose outlet size: 75mm, Supplied with two metal hose couplings, suction filter and box spanner|Maximum head height26MMax. head height (suction)7MMaximum output750L/minSuction aperture75mmOutput aperture75mmEngine7HP - 4 strokeDisplacement196ccStartrecoilFuel tank capacity3.6LWeight35kg|Do not operate water pump in enclosed spaces

See full description
Specifications for Petrol Trash Water Pump 3"
  • Product Type
    Water Pump
  • Weight
    35kg
  • Maximum Head Height
    26m
  • Outlet Diameter
    3 inches
    3in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome